Specifications
Dimensions
- Bore Diameter1-11/16 in
Details
- Bore TypeCylindrical
- Harmonization Code8483.20.8040
- Manufacturer Upc Number4547359792485
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO4547359792485
Overview
Mfr description
UCP209-111D3W1W3V34 BEARING UNIT