Overview
Mfr description
UCP209-112V39 BEARING UNIT
Specifications
- Mounting Type2-Bolt Base
- Bore TypeCylindrical
- Bore Diameter1-3/4 in
- Harmonization Code8483.20.8040
- UPC_NO4547359794977
- Manufacturer Upc Number4547359794977
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data