Motion
UCP210-115V45

NTN
UCP210-115V45

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore
MI ITEM #09337105
MFR #UCP210-115V45
Price$366.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP210-115V45

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore
MI ITEM #09337105
MFR #UCP210-115V45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$366.93/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Overall Width
    82.6 mm

Details

  • Bore Type
    Cylindrical
  • Manufacturer Upc Number
    4547359794984
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359794984

Overview

Mfr description
UCP210-115V45 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought