Motion
UCP211-200D1LLJ

NTN
UCP211-200D1LLJ

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore
Mi Item #09337107
MFR #UCP211-200D1LLJ
Price$255.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP211-200D1LLJ

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore
Mi Item #09337107
MFR #UCP211-200D1LLJ

Mfr description
UCP211-200D1LLJ BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.55/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Weight
    7.936 lbs

Details

  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359983067
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359983067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)