Motion
UCP212-207V26

NTN
UCP212-207V26

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore
MI ITEM #09337109
MFR #UCP212-207V26
Price$624.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP212-207V26

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore
MI ITEM #09337109
MFR #UCP212-207V26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$624.00/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359795004
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359795004

Overview

Mfr description
UCP212-207V26 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought