Motion
UCP218HT2D1

NTN
UCP218HT2D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 90 mm Bore, Cast Iron Material, Light Duty
Mi Item #09337113
MFR #UCP218HT2D1
Price$1,047.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP218HT2D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 90 mm Bore, Cast Iron Material, Light Duty
Mi Item #09337113
MFR #UCP218HT2D1

Mfr description
UCP218HT2D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.11/each

Specifications

Dimensions

  • Base Width
    3.4687 in, 88.0 mm
  • Bolt Center To Center Length
    10.3125 in
  • Bore Diameter
    90 mm
  • Overall Length
    327 mm
  • Overall Width
    3.9509 in
  • Weight
    28.263 lbs

Details

  • Bearing Number
    UC218HT2D1
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P218D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226034
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    HT2 - BU Stabilized to 200C (392F)
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Replacement Bearing
    UC218HT2D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal w/ Flinger
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)