Motion
UCP-3/4M/LP03

NTN
UCP-3/4M/LP03

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore
MI ITEM #09337118
MFR #UCP-3/4M/LP03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP-3/4M/LP03

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore
MI ITEM #09337118
MFR #UCP-3/4M/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCP-3/4M/LP03 BEARING UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    3/4 in
  • Seal Type
    Flinger Seal
  • Overall Width
    86 mm
  • Harmonization Code
    8483.20.8040
  • Cage Material
    Steel
  • UPC_NO
    4547359792423
  • Manufacturer Upc Number
    4547359792423
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text