Motion
UCP309HT2D1

NTN
UCP309HT2D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Heavy Duty
Mi Item #09337119
MFR #UCP309HT2D1
Price$548.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP309HT2D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Heavy Duty
Mi Item #09337119
MFR #UCP309HT2D1

Mfr description
UCP309HT2D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.33/each

Specifications

Dimensions

  • Base Width
    2.6250 in, 67.0 mm
  • Bolt Center To Center Length
    7.4687 in
  • Bore Diameter
    45 mm
  • Overall Length
    245 mm
  • Overall Width
    2.6905 in
  • Weight
    9.52 lbs

Details

  • Bearing Number
    UC309HT2D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P309D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226256
  • Max Rpm
    3100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 392 ºF
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Replacement Bearing
    UC309HT2D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)