Motion
UCP312-204D1

NTN
UCP312-204D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #09337120
MFR #UCP312-204D1
Price$837.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP312-204D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #09337120
MFR #UCP312-204D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$837.39/each

Specifications

Dimensions

  • Base Width
    3.3437 in, 85.0 mm
  • Bolt Center To Center Length
    9.8437 in
  • Bore Diameter
    2-1/4 in
  • Overall Length
    13.0000 in
  • Overall Width
    3.4436 in
  • Weight
    20.723 lbs

Details

  • Bearing Number
    UC312-204D1
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P312D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359226393
  • Max Rpm
    2400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Replacement Bearing
    UC312-204D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal w/ Flinger
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359226393

Overview

Mfr description
UCP312-204D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought