Motion
UCPE211D1

NTN
UCPE211D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Light Duty
Mi Item #09337128
MFR #UCPE211D1
Price$240.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPE211D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Light Duty
Mi Item #09337128
MFR #UCPE211D1

Mfr description
UCPE211D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.73/each

Specifications

Dimensions

  • Base Width
    1.7717 in, 45.0 mm
  • Bolt Center To Center Length
    6.7323 in
  • Bore Diameter
    55 mm
  • Overall Length
    207 mm
  • Overall Width
    2.2008 in
  • Weight
    5.291 lbs

Details

  • Bearing Number
    UC211D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PE211D1
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359735970
  • Max Rpm
    2900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Replacement Bearing
    UC211D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359735970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)