Motion
UCPG203

NTN
UCPG203

Pillow Block Ball Bearing Unit - 2-Bolt Base, 17 mm Bore, Steel Material, Light Duty
Mi Item #09337130
MFR #UCPG203
Price$186.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPG203

Pillow Block Ball Bearing Unit - 2-Bolt Base, 17 mm Bore, Steel Material, Light Duty
Mi Item #09337130
MFR #UCPG203

Mfr description
UCPG203 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.67/each

Specifications

Dimensions

  • Base Width
    0.9843 in, 25.0 mm
  • Bolt Center To Center Length
    3.7402 in
  • Bore Diameter
    17 mm
  • Overall Length
    5.0000 in
  • Overall Width
    31 mm
  • Weight
    1.5 lbs

Details

  • Bearing Number
    UC203
  • Country of Origin
    CN
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PG203
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    3413529506361
  • Max Rpm
    8000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC203
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529506361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)