Motion
UCPL-2.1/8

NTN
UCPL-2.1/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #09337135
MFR #UCPL-2.1/8
Price$379.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL-2.1/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #09337135
MFR #UCPL-2.1/8

Mfr description
UCPL-2.1/8 BEARING UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.64/each

Specifications

Dimensions

  • Base Width
    2.3750 in, 60.3 mm
  • Bolt Center To Center Length
    6.9375 in
  • Bore Diameter
    2-1/8 in
  • Overall Length
    8.6250 in
  • Overall Width
    2.3750 in

Details

  • Bearing Number
    A-UC211-202D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PL211D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359223286
  • Max Rpm
    2900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Replacement Bearing
    A-UC211-202D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359223286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)