Motion
UCPL-2.3/8

NTN
UCPL-2.3/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/8 in Bore, Cast Iron Material, Light Duty
Mi Item #09337137
MFR #UCPL-2.3/8
Price$453.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL-2.3/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/8 in Bore, Cast Iron Material, Light Duty
Mi Item #09337137
MFR #UCPL-2.3/8

Mfr description
UCPL-2.3/8 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.97/each

Specifications

Dimensions

  • Base Width
    2.7500 in, 69.9 mm
  • Bolt Center To Center Length
    7.4063 in
  • Bore Diameter
    2-3/8 in
  • Overall Length
    9.5000 in
  • Overall Width
    2.7500 in
  • Weight
    11.872 lbs

Details

  • Bearing Number
    A-UC212-206D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PL212D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359223316
  • Max Rpm
    2500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Replacement Bearing
    A-UC212-206D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359223316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)