Specifications
Dimensions
- Bore Diameter7/8 in
- Overall Width65.1 mm
Details
- Bore TypeCylindrical
- Harmonization Code8483.20.8040
- Manufacturer Upc Number4547359223408
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO4547359223408
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)