Motion
UCPX05D1

NTN
UCPX05D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Medium Duty
MI ITEM #09337140
MFR #UCPX05D1
Price$138.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPX05D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Medium Duty
MI ITEM #09337140
MFR #UCPX05D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.62/each

Specifications

Dimensions

  • Base Width
    2.0000 in, 51.0 mm
  • Bolt Center To Center Length
    4.6875 in
  • Bore Diameter
    25 mm
  • Overall Length
    6.2500 in
  • Overall Width
    51 mm
  • Weight
    3.086 lbs

Details

  • Bearing Number
    UCX05D1
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PX05D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359223620
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UCX05D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal w/ Flinger
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359223620

Overview

Mfr description
UCPX05D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought