Motion
UCS204-012LD1NW0

NTN
UCS204-012LD1NW0

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2205 in Width, Standard Duty, Set Screw Locking
Mi Item #09337145
MFR #UCS204-012LD1NW0
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS204-012LD1NW0

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2205 in Width, Standard Duty, Set Screw Locking
Mi Item #09337145
MFR #UCS204-012LD1NW0

Mfr description
UCS204-012LD1NW0 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.08/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.2205 in
  • Precision Rating
    Class 0
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359660241
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359660241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)