Motion
UCS209LD1NR

NTN
UCS209LD1NR

Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, 1.9370 in Width, Standard Duty, Set Screw Locking
MI ITEM #09337146
MFR #UCS209LD1NR
Price$130.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS209LD1NR

Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, 1.9370 in Width, Standard Duty, Set Screw Locking
MI ITEM #09337146
MFR #UCS209LD1NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.88/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0591 in
  • Outside Diameter  
    85 mm
  • Overall Width
    49.2 mm
  • Weight
    1.543 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359228038
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7310 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359228038

Overview

Mfr description
UCS209LD1NR BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought