Motion
UCS211LD1N

NTN
UCS211LD1N

Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 100 mm OD, 2.1890 in Width, Standard Duty, Set Screw Locking
MI ITEM #09337150
MFR #UCS211LD1N
Price$172.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS211LD1N

Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 100 mm OD, 2.1890 in Width, Standard Duty, Set Screw Locking
MI ITEM #09337150
MFR #UCS211LD1N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.79/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    100 mm
  • Overall Width
    2.1890 in
  • Weight
    2.381 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359228274
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359228274

Overview

Mfr description
UCS211LD1N BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought