Motion
UCS212LD1NR

NTN
UCS212LD1NR

Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 47 mm OD, 31 mm Width, Set Screw Locking
Mi Item #09337153
MFR #UCS212LD1NR
Price$334.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS212LD1NR

Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 47 mm OD, 31 mm Width, Set Screw Locking
Mi Item #09337153
MFR #UCS212LD1NR

Mfr description
UCS212LD1NR BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.51/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm
  • Weight
    3.505 lbs

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359228397
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359228397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)