Motion
UCS213N

NTN
UCS213N

Ball Insert Bearing - Straight Bore, 65 mm Bore Diam., 120 mm OD, 2.5630 in Width, Standard Duty, Set Screw Locking
Mi Item #09337154
MFR #UCS213N
Price$322.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS213N

Ball Insert Bearing - Straight Bore, 65 mm Bore Diam., 120 mm OD, 2.5630 in Width, Standard Duty, Set Screw Locking
Mi Item #09337154
MFR #UCS213N

Mfr description
UCS213N BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.39/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    2.5630 in
  • Outer Ring Width  
    1.2598 in
  • Outside Diameter  
    120 mm
  • Overall Width
    2.5630 in
  • Weight
    4.233 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359736625
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359736625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)