Motion
UCT205-15

NTN
UCT205-15

Pillow Block Ball Bearing Unit - 25 mm Bore
Mi Item #09337157
MFR #UCT205-15
Price$541.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT205-15

Pillow Block Ball Bearing Unit - 25 mm Bore
Mi Item #09337157
MFR #UCT205-15

Mfr description
UCT205-15 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.39/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Overall Width
    77.8 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Manufacturer Upc Number
    4547359913507
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359913507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)