Motion
UCT208-30

NTN
UCT208-30

Pillow Block Ball Bearing Unit - 40 mm Bore
Mi Item #09337159
MFR #UCT208-30
Price$861.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT208-30

Pillow Block Ball Bearing Unit - 40 mm Bore
Mi Item #09337159
MFR #UCT208-30

Mfr description
UCT208-30 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.05/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Weight
    28.805 lbs

Details

  • Harmonization Code
    8483.20.4040
  • Manufacturer Upc Number
    4547359010015
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359010015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)