Motion
UCT316D1

NTN
UCT316D1

Take-Up Ball Bearing Unit - Side Mount, 80 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #09337166
MFR #UCT316D1
Your Price$1,579.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT316D1

Take-Up Ball Bearing Unit - Side Mount, 80 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #09337166
MFR #UCT316D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,579.77/each(List $1,895.72)

Overview

Mfr description
UCT316D1 BEARING UNIT

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Seal Material
    Nitrile Rubber
  • Compatible Frame Number
    T316D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    2.0937 in, 53.0 mm
  • Duty Type
    Heavy Duty
  • Seal Type
    Contact
  • Between Frame Width
    204.0 mm, 8.0313 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    4.0313 in; 102.0 mm
  • Overall Length
    282 mm
  • Overall Height
    9.0625 in
  • Lubrication Type
    Grease
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    86 mm
  • Replacement Bearing
    UC316D1
  • Type Of Bearing
    Ball Bearing
  • Cage Material
    Stainless Steel
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    1800 rpm
  • Radial Static Load Capacity
    19400 lbf
  • Manufacturer Catalog Number
    UCT316D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359229806
  • UPC_NO
    4547359229806
  • Weight
    35 lbs
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T316D1
  • Radial Dynamic Load Capacity
    27700 lbf
  • Spec Sheet
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text