Motion
UCT317D1

NTN
UCT317D1

Ball Bearing Take-Up Unit - 85 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #09337167
MFR #UCT317D1
List Price$2,029.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT317D1

Ball Bearing Take-Up Unit - 85 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #09337167
MFR #UCT317D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,029.04/each for your price

Overview

Mfr description
UCT317D1 BEARING UNIT

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Seal Material
    Nitrile Rubber
  • Compatible Frame Number
    T317D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    2.0937 in, 53.0 mm
  • Duty Type
    Heavy Duty
  • Seal Type
    Contact
  • Between Frame Width
    8.4219 in, 214.0 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    4.0313 in; 102.0 mm
  • Overall Length
    298 mm
  • Overall Height
    9.4375 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    96 mm
  • Replacement Bearing
    UC317D1
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    1700 rpm
  • Radial Static Load Capacity
    21800 lbf
  • Manufacturer Catalog Number
    UCT317D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359229820
  • Weight
    42 lbs
  • Housing ID
    T317D1
  • Radial Dynamic Load Capacity
    29900 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought