Motion
UCT328D1

NTN
UCT328D1

Ball Bearing Take-Up Unit - 140 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #09337169
MFR #UCT328D1
Price$9,913.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT328D1

Ball Bearing Take-Up Unit - 140 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #09337169
MFR #UCT328D1

Mfr description
UCT328D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,913.91/each

Specifications

Dimensions

  • Between Frame Width
    14.9606 in, 380.0 mm
  • Body Width
    6.1024 in; 155.0 mm
  • Bore Diameter  
    140 mm
  • Hole Diameter
    3.1496 in, 80.0 mm
  • Overall Height
    415 mm
  • Overall Length
    515 mm
  • Overall Width
    145 mm
  • Weight
    185.2 lbs

Details

  • CAD Drawing
  • Compatible Frame Number
    T328D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T328D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    UCT328D1
  • Manufacturer Upc Number
    4547359229998
  • Max Rpm
    1475 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    57000 lbf
  • Radial Static Load Capacity
    55500 lbf
  • Replacement Bearing
    UC328D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)