Motion
UCTX08D1

NTN
UCTX08D1

Ball Bearing Take-Up Unit - 40 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #09337170
MFR #UCTX08D1
List Price$299.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCTX08D1

Ball Bearing Take-Up Unit - 40 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #09337170
MFR #UCTX08D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.19/each for your price

Overview

Mfr description
UCTX08D1 BEARING UNIT

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Seal Material
    Nitrile Rubber
  • Compatible Frame Number
    TX08D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    1.1562 in, 29.0 mm
  • Duty Type
    Medium Duty
  • Seal Type
    Contact
  • Between Frame Width
    4.0156 in, 102.0 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    1.9375 in; 49.0 mm
  • Overall Length
    144 mm
  • Overall Height
    117 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.9370 in
  • Replacement Bearing
    UCX08D1
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    4600 lbf
  • Manufacturer Catalog Number
    UCTX08D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359228533
  • Weight
    5.7 lbs
  • Harmonization Code
    8483.20.4040
  • Housing ID
    TX08D1
  • Radial Dynamic Load Capacity
    7300 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text