Motion
UCUP202HT2/LX23

NTN
UCUP202HT2/LX23

Pillow Block Ball Bearing Unit - 15 mm Bore
MI ITEM #09337172
MFR #UCUP202HT2/LX23
Price$239.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP202HT2/LX23

Pillow Block Ball Bearing Unit - 15 mm Bore
MI ITEM #09337172
MFR #UCUP202HT2/LX23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.57/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Weight
    1.322 lbs

Details

  • Manufacturer Upc Number
    4547359881899
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359881899

Overview

Mfr description
UCUP202HT2/LX23 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought