Motion
UCUP204HT2D1

NTN
UCUP204HT2D1

Pillow Block Ball Bearing Unit - 20 mm Bore
Mi Item #09337173
MFR #UCUP204HT2D1
Price$221.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP204HT2D1

Pillow Block Ball Bearing Unit - 20 mm Bore
Mi Item #09337173
MFR #UCUP204HT2D1

Mfr description
UCUP204HT2D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.07/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Weight
    1.234 lbs

Details

  • Manufacturer Upc Number
    4547359230116
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359230116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)