Motion
UCUP206HT2D1

NTN
UCUP206HT2D1

Pillow Block Ball Bearing Unit - 30 mm Bore, Steel Material, Light Duty
Mi Item #09337176
MFR #UCUP206HT2D1
Price$262.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP206HT2D1

Pillow Block Ball Bearing Unit - 30 mm Bore, Steel Material, Light Duty
Mi Item #09337176
MFR #UCUP206HT2D1

Mfr description
UCUP206HT2D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.88/each

Specifications

Dimensions

  • Base Width
    1.8750 in, 48.0 mm
  • Bolt Center To Center Length
    2.5937 in
  • Bore Diameter
    30 mm
  • Overall Length
    94 mm
  • Overall Width
    1.9375 in
  • Weight
    2.4 lbs

Details

  • Bearing Number
    UC206D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing ID
    UP206D1
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359230208
  • Max Rpm
    4900 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359230208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)