Motion
UEL310D1W3

NTN
UEL310D1W3

Ball Insert Bearing - 50 mm Bore Diam., 110 mm OD, 2.6250 in Width
Mi Item #09337185
MFR #UEL310D1W3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL310D1W3

Ball Insert Bearing - 50 mm Bore Diam., 110 mm OD, 2.6250 in Width
Mi Item #09337185
MFR #UEL310D1W3

Mfr description
UEL310D1W3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    2.6250 in
  • Weight
    4.1 lbs

Details

  • Manufacturer Upc Number
    4547359781373
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359781373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)