Motion
UELF205-100D1W3

NTN
UELF205-100D1W3

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09337186
MFR #UELF205-100D1W3
Price$85.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELF205-100D1W3

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09337186
MFR #UELF205-100D1W3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.32/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.8000 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.0625 in
  • Overall Length
    3.8000 in
  • Overall Width
    1.8125 in
  • Weight
    2.2 lbs

Details

  • Bearing Number
    UEL205-100D1W3
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    F205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359505382
  • Max Rpm
    5900 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    UEL205-100D1W3
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359505382

Overview

Mfr description
UELF205-100D1W3 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought