Motion
UELF213-208D1

NTN
UELF213-208D1

Flange-Mount Ball Bearing Unit - 2-1/2 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09337191
MFR #UELF213-208D1
Price$347.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELF213-208D1

Flange-Mount Ball Bearing Unit - 2-1/2 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09337191
MFR #UELF213-208D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$347.52/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.9000 in
  • Bore Diameter  
    2-1/2 in
  • Housing Width
    1.9687 in
  • Overall Length
    7.4000 in
  • Overall Width
    3.3740 in
  • Weight
    13 lbs

Details

  • Bearing Number
    UEL213-208D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    F213D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359505504
  • Max Rpm
    2400 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Replacement Bearing
    UEL213-208D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359505504

Overview

Mfr description
UELF213-208D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought