Motion
UELFL208-108D1P-#01

NTN
UELFL208-108D1P-#01

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Piloted Flange, Cast Iron Housing Material
MI ITEM #09337195
MFR #UELFL208-108D1P-#01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFL208-108D1P-#01

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Piloted Flange, Cast Iron Housing Material
MI ITEM #09337195
MFR #UELFL208-108D1P-#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Weight
    3.747 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359898125
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359898125

Overview

Mfr description
UELFL208-108D1P-#01 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought