Overview
Mfr description
UELFU-2M/LP03 BEARING UNIT
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Seal TypeFlinger Seal
- Bore TypeStraight
- Harmonization Code8483.20.4040
- Closure TypeSealed
- Cage MaterialSteel
- Manufacturer Upc Number4547359792522
- UPC_NO4547359792522
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data