Motion
UELP208-108HT2D1

NTN
UELP208-108HT2D1

Pillow Block Ball Bearing Unit - 1-1/2 in Bore, Cast Iron Material, Light Duty
MI ITEM #09337207
MFR #UELP208-108HT2D1
List Price$214.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP208-108HT2D1

Pillow Block Ball Bearing Unit - 1-1/2 in Bore, Cast Iron Material, Light Duty
MI ITEM #09337207
MFR #UELP208-108HT2D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.00/each for your price

Overview

Mfr description
UELP208-108HT2D1 BEARING UNIT

Specifications

  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    5.4062 in
  • Bearing Number
    UEL208-108D1
  • Duty Type
    Light Duty
  • Housing ID
    P208D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Length
    7.2500 in
  • Base Width
    2.1250 in, 54.0 mm
  • Overall Width
    2.4365 in
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Max Rpm
    3700 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UEL208-108D1
  • UPC_NO
    4547359506211
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359506211
  • Weight
    4.4 lbs
  • Locking Type
    Eccentric Collar
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text