Motion
UELP213D1

NTN
UELP213D1

Pillow Block Ball Bearing Unit - 65 mm Bore, Cast Iron Material, Light Duty
MI ITEM #09337208
MFR #UELP213D1
List Price$416.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP213D1

Pillow Block Ball Bearing Unit - 65 mm Bore, Cast Iron Material, Light Duty
MI ITEM #09337208
MFR #UELP213D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.88/each for your price

Overview

Mfr description
UELP213D1 BEARING UNIT

Specifications

  • Bore Diameter
    65 mm
  • Bolt Center To Center Length
    8.0000 in
  • Bearing Number
    UEL213D1
  • Duty Type
    Light Duty
  • Housing ID
    P213D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Length
    265 mm
  • Base Width
    2.7500 in, 70.0 mm
  • Overall Width
    3.4045 in
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Max Rpm
    2400 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UEL213D1
  • UPC_NO
    4547359236255
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359236255
  • Weight
    13.603 lbs
  • Locking Type
    Eccentric Collar
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text