Specifications
Dimensions
- Bore Diameter1-7/16 in
- Overall Width31 mm
Details
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed - Riveted
- Closure TypeSealed
- Harmonization Code8483.20.8040
- Manufacturer Upc Number4547359792577
- Product TypePillow Block Ball Bearing Units
- Seal TypeFlinger Seal
- UPC_NO4547359792577