Motion
UELS205-015LD1NR

NTN
UELS205-015LD1NR

Ball Insert Bearing - Straight Bore, 15/16 in Bore Diam., 2.0472 in OD, 1.7480 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09337222
MFR #UELS205-015LD1NR
Price$89.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELS205-015LD1NR

Ball Insert Bearing - Straight Bore, 15/16 in Bore Diam., 2.0472 in OD, 1.7480 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09337222
MFR #UELS205-015LD1NR

Mfr description
UELS205-015LD1NR BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.23/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Fillet Radius
    0.0236 in
  • Inner Ring Width  
    1.3740 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.7480 in
  • Weight
    0.6 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359660296
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Type
    Contact
  • UPC_NO
    4547359660296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)