Motion
UELS207-107LD1NW3

NTN
UELS207-107LD1NW3

Ball Insert Bearing - 1.4375 in Bore Diam., 150 mm OD, 46 mm Width
MI ITEM #09337226
MFR #UELS207-107LD1NW3
Price$139.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELS207-107LD1NW3

Ball Insert Bearing - 1.4375 in Bore Diam., 150 mm OD, 46 mm Width
MI ITEM #09337226
MFR #UELS207-107LD1NW3

Mfr description
UELS207-107LD1NW3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.53/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outside Diameter  
    150 mm
  • Overall Width
    46 mm
  • Weight
    1.256 lbs

Details

  • Manufacturer Upc Number
    4547359236613
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359236613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)