Motion
UELT206-104D1

NTN
UELT206-104D1

Ball Bearing Take-Up Unit - 1-1/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, Light Duty
MI ITEM #09337231
MFR #UELT206-104D1
List Price$219.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELT206-104D1

Ball Bearing Take-Up Unit - 1-1/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, Light Duty
MI ITEM #09337231
MFR #UELT206-104D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.75/each for your price

Overview

Mfr description
UELT206-104D1 BEARING UNIT

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Seal Material
    Nitrile Rubber
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Hole Diameter
    0.8750 in, 22.0 mm
  • Duty Type
    Light Duty
  • Seal Type
    Contact
  • Between Frame Width
    3.5000 in, 89.0 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    1.4687 in; 37.0 mm
  • Overall Length
    113 mm
  • Overall Height
    102 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.9060 in
  • Replacement Bearing
    UEL206-104D1
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    4900 rpm
  • Radial Static Load Capacity
    2540 lbf
  • Manufacturer Catalog Number
    UELT206-104D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359507010
  • Weight
    3.1 lbs
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T206D1
  • Radial Dynamic Load Capacity
    4400 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text