1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
UK211HT2D1
Ball Insert Bearing - 180 mm OD, 60 mm Width
MI ITEM #
09337232
MFR #
UK211HT2D1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
NTN UK211HT2D1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
UK211HT2D1
Ball Insert Bearing - 180 mm OD, 60 mm Width
MI ITEM #
09337232
MFR #
UK211HT2D1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Outside
Diameter
180 mm
Overall Width
60 mm
Weight
1.851 lbs
Details
Manufacturer Upc Number
4547359241907
UPC_NO
4547359241907
Overview
Mfr description
UK211HT2D1 BEARING UNIT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought