Motion
UK305D1

NTN
UK305D1

Ball Insert Bearing - Tapered 1:12 Bore, 25 mm Bore Diam., 62 mm OD, 26 mm Width, Intermediate Duty, Adapter Mount Locking
MI ITEM #09337233
MFR #UK305D1
List Price$107.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK305D1

Ball Insert Bearing - Tapered 1:12 Bore, 25 mm Bore Diam., 62 mm OD, 26 mm Width, Intermediate Duty, Adapter Mount Locking
MI ITEM #09337233
MFR #UK305D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.14/each for your price

Overview

Mfr description
UK305D1 BEARING UNIT

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    26 mm
  • Outer Ring Width
  • Duty Type
    Intermediate Duty
  • Inner Ring Width
  • Locking Device
    Adapter Mounted
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    4750 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Bearing Material
    Through Hardened Steel
  • Seal Type
    Contact
  • Manufacturer Upc Number
    4547359242065
  • UPC_NO
    4547359242065
  • Weight
    0.794 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text