Motion
UK318D1

NTN
UK318D1

Ball Insert Bearing - Tapered 1:12 Bore, 90 mm Bore Diam., 190 mm OD, 64 mm Width, Intermediate Duty, Adapter Mount Locking
Mi Item #09337238
MFR #UK318D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK318D1

Ball Insert Bearing - Tapered 1:12 Bore, 90 mm Bore Diam., 190 mm OD, 64 mm Width, Intermediate Duty, Adapter Mount Locking
Mi Item #09337238
MFR #UK318D1

Mfr description
UK318D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Inner Ring Width  
    2.5197 in
  • Outer Ring Width  
    1.9291 in
  • Outside Diameter  
    190 mm
  • Overall Width
    64 mm
  • Weight
    17.35 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    4547359242287
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    32000 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359242287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)