Motion
UKC308D1

NTN
UKC308D1

UKC308D1
MI ITEM #09337241
MFR #UKC308D1
Price$385.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKC308D1

UKC308D1
MI ITEM #09337241
MFR #UKC308D1

Mfr description
UKC308D1 BEARING UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.27/each

Specifications

Dimensions

  • Outside Diameter  
    72 mm
  • Overall Width
    29 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Manufacturer Upc Number
    4547359237870
  • Product Type
    Ball Bearing Cartridges
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359237870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)