Motion
UKFCX16D1

NTN
UKFCX16D1

Flange-Mount Ball Bearing Unit - 4-Bolt Piloted Flange, Cast Iron Housing Material
Mi Item #09337245
MFR #UKFCX16D1
Price$1,347.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFCX16D1

Flange-Mount Ball Bearing Unit - 4-Bolt Piloted Flange, Cast Iron Housing Material
Mi Item #09337245
MFR #UKFCX16D1

Mfr description
UKFCX16D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,347.59/each

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Overall Width
    49 mm
  • Weight
    23.137 lbs

Details

  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359238068
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359238068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)