Motion
UKP307D1

NTN
UKP307D1

Pillow Block Ball Bearing Unit -
Mi Item #09337255
MFR #UKP307D1
Price$357.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP307D1

Pillow Block Ball Bearing Unit -
Mi Item #09337255
MFR #UKP307D1

Mfr description
UKP307D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.79/each

Specifications

Dimensions

  • Overall Width
    86 mm
  • Weight
    5.445 lbs

Details

  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359002539
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359002539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)