Motion
UKP312D1

NTN
UKP312D1

Pillow Block Ball Bearing Unit -
Mi Item #09337256
MFR #UKP312D1
Price$963.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKP312D1

Pillow Block Ball Bearing Unit -
Mi Item #09337256
MFR #UKP312D1

Mfr description
UKP312D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$963.04/each

Specifications

Dimensions

  • Weight
    42.479 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359002584
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359002584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)