Specifications
Dimensions
- Overall Width44 mm
- Weight21.517 lbs
Details
- Manufacturer Upc Number4547359002591
- Product TypePillow Block Ball Bearing Units
- UPC_NO4547359002591
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)