Specifications
Dimensions
- Overall Width73 mm
- Weight141.227 lbs
Details
- Manufacturer Upc Number4547359240672
- Product TypePillow Block Ball Bearing Units
- UPC_NO4547359240672
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)