Motion
UKT317D1

NTN
UKT317D1

Ball Bearing Take-Up Unit - Cast Iron Housing
Mi Item #09337264
MFR #UKT317D1
Price$2,435.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKT317D1

Ball Bearing Take-Up Unit - Cast Iron Housing
Mi Item #09337264
MFR #UKT317D1

Mfr description
UKT317D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,435.82/each

Specifications

Dimensions

  • Weight
    38.911 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    UKT317D1
  • Manufacturer Upc Number
    4547359241235
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)